£9.79
Ex VAT
£11.75
Inc VAT
8 Variations Available
Product Details
Product Specification
‘G’ Quality - Open Type (Soft)
Designed to produce high quality finishes on non-ferrous metals such as brass, copper, aluminium and pewter. Can also be used on plastics for a medium finish. Open type construction for medium polishing pressure. Can be used in conjunction with Hyfin and Steelbrite compositions.
Attribute | Value |
---|---|
Brand | Canning-Lippert |
Diameter | 203.2mm |
ECLASS Code | 21011308 |
MFR Part No. | L013122486 |
Mop Type | Open |
Number of Sections | 1 |
Series | 0201 |
UNSPSC Code | 23131504 |
Width | 25.4mm |