£16.49
Ex VAT
£19.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Climax Quality (Extra Soft)
Designed specifically for use on plastics but is also suitable for gold and silver. Extremely soft cloth that is unsuitable for steel, stainless and non-ferrous metals. Open type construction for medium polishing pressure. For use with Vonax composition.
Attribute | Value |
---|---|
Brand | Canning-Lippert |
Diameter | 152.4mm |
ECLASS Code | 21011308 |
Hardness | Extra Soft |
MFR Part No. | L013122141 |
Mop Type | Open |
Number of Sections | 1 |
UNSPSC Code | 23131504 |
Width | 25.4mm |