noscriptCanning-Lippert 0220, Felt Mop, 152.4 x 25.4mm, 1 Section L000220130 | Cromwell Tools

Canning-Lippert

0220, Felt Mop, 152.4 x 25.4mm, 1 Section

SKU:

CNG2471204D

MPN:

L000220130

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (22)

    Product Details

    ‘B’ Quality - Open Type (Medium Hardness)
    For finishing steel and pressed brassware, nickel-silver, copper, brass, silver, aluminium chrome and plastics. Also suitable for nickel and chrome deposits. Guaranteed quality
    all-cotton cloth in multiple sections of 1/2” (13mm) width. Open type mops will splay under pressure to suit irregular surfaces and give a medium polishing pressure.
    Can be used in conjunction with Lustre, Hyfin, Steelbrite, Scovax, and Satene compositions.


    Product Specification
    Attribute
    Value

    Brand

    Canning-Lippert

    Diameter

    152.4mm

    ECLASS Code

    21011308

    Hardness

    Medium

    MFR Part No.

    L000220130

    Mop Type

    Open

    Number of Sections

    1

    UNSPSC Code

    23131504

    Width

    25.4mm