£7.49
Ex VAT
£8.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Preparation
Stapol 100% sisal mops with cotton interleaving. Used for heavy duty mopping operations on steel and non-ferrous metals. Also used for removing grinding marks left from previous abrasive operations. Available untreated or in 3 grades of treated mops - simpol, orange and blue, all increasing in hardness and composition retention respectively. Orange and blue treatment available on request.
Attribute | Value |
---|---|
Brand | Canning-Lippert |
Diameter | 203.2mm |
ECLASS Code | 21011308 |
MFR Part No. | L000401132 |
Number of Sections | 1 |
UNSPSC Code | 23131504 |
Width | 12.7mm |