£59.99
Ex VAT
£71.99
Inc VAT
7 Variations Available
Product Details
Product Specification
These lap mops are designed to be mounted on a tapered spindle and are available in two grades, for a variety of applications, including the deburring of general metals, cleaning, finishing and graining.
Features and Benefits
• Flexible and conformable, making them ideal for satin finishing and graining of complex shapes
• The laps are joined around the centre, leaving the outer edges flexible
• Consistent scratch pattern thanks to improved grain consistency
• Improved tear resistance and no clogging
Typical Applications
• Aerospace
• Fabrication
• General engineering
Notes
• Not supplied with arbors, will screw on to a tapered spindle
Attribute | Value |
---|---|
Brand | Sia Abrasives |
Colour | Maroon |
Diameter | 102mm |
ECLASS Code | 21011308 |
Hardness | Coarse |
MFR Part No. | 9643.5741.2921 |
Number of Sections | 6 |
Series | 6120 |
UNSPSC Code | 23131504 |