Sealey

BG150BWC BUFFING WHEEL Ø150 X13MM Ø13MM BORE COARSE

SKU:

SLY2470150C

MPN:

BG150BWC

£12.49

Ex VAT

£14.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Buff and shine to perfection with buffing wheels from Sealey®. Manufactured from high-quality materials and to exacting standards, each buffing wheel gives excellent results.


    Features and Benefits
    • Compatible with a range of leading brand buffing machines
    • Available in coarse and soft densities for all applications


    Product Specification
    Attribute
    Value

    Application

    Finishing

    Backing Material

    Cotton

    Bore Thread Size

    13

    Brand

    Sealey

    Colour

    Yellow

    Diameter

    150mm

    ECLASS Code

    21011308

    Hardness

    Coarse

    Material

    Cotton

    MFR Part No.

    BG150BWC

    Mop Type

    Stitched

    UNSPSC Code

    23131504

    Weight

    11g