£15.79
Ex VAT
£18.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Buff and shine to perfection with buffing wheels from Sealey®. Manufactured from high-quality materials and to exacting standards, each buffing wheel gives excellent results.
Features and Benefits
• Compatible with a range of leading brand buffing machines
• Available in coarse and soft densities for all applications
Attribute | Value |
---|---|
Application | Finishing |
Backing Material | Cotton |
Bore Thread Size | 16 |
Brand | Sealey |
Colour | Yellow |
Diameter | 200mm |
ECLASS Code | 21011308 |
Hardness | Coarse |
Material | Cotton |
MFR Part No. | BG200BWC |
Mop Type | Stitched |
UNSPSC Code | 23131504 |
Weight | 20g |