noscriptYork G-VA, Felt Flap Disc, 115 x 22.23mm, 1 Section 2474720K | Cromwell Tools

York

G-VA, Felt Flap Disc, 115 x 22.23mm, 1 Section

SKU:

YRK2474720K

MPN:

2474720K

£8.79

Ex VAT

£10.55

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured with high quality felt flaps. To be used with polishing compounds to produce polished mirror finishes on metal.


    Product Specification
    Attribute
    Value

    Backing Material

    Glass Fibre-Backed (General-purpose, non-scratch).

    Bore Thread Size

    M14

    Brand

    York

    Diameter

    115mm

    EAN

    5036140230545

    ECLASS Code

    21011308

    Material

    Felt

    Maximum Operating Speed

    13300rpm

    MFR Part No.

    5511220

    Number of Sections

    1

    UNSPSC Code

    23131504

    Width

    22.23mm