noscriptKobe Polishing Wheel, 22 x 3mm, 1 Section 2803311K | Cromwell Tools

Kobe

Polishing Wheel, 22 x 3mm, 1 Section

SKU:

KBE2803311K

MPN:

2803311K

£0.49

Ex VAT

£0.59

Inc VAT

OUT OF STOCK

    Product Details

    Suitable for use with Kobe, Dremel and Osaki Multi Tools.
    Polishing Wheel impregnated with Silicon Carbide.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kobe

    Diameter

    22mm

    EAN

    5036140290648

    ECLASS Code

    21011308

    Number of Sections

    1

    UNSPSC Code

    23131504

    Width

    3mm