£0.79
Ex VAT
£0.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
CS 561 aluminium oxide fibre discs provide exceptionally high removal rates for steel, stainless steel, and non-ferrous metals. The synthetic resin bond makes them extremely robust and long-lasting, yet are still flexible and powerful. Available in a wide range of common industrial sizes and grits.
Features and Benefits
• Provides exceptionally high stock removal rate to save time
• Synthetic resin bond makes the discs robust, flexible and powerful allowing for use in a wide range of applications
• Available in a range of common sizes and grits allowing for use with a range of tools and processes
Typical Applications
• Steel
• Stainless steel
• Non-ferrous metals
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Klingspor |
Colour | Maroon |
Diameter | 125mm |
ECLASS Code | 21011313 |
Grit | P60 |
Maximum Operating Speed | 12200rpm |
MFR Part No. | 11015 |
Model Number | 11015 |
Series | CS 561 |
Standards Met | EN13743 |
UNSPSC Code | 31191506 |