£15.49
Ex VAT
£18.59
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
These ceramic fibre sanding discs offer high stock removal on a range of materials including heat-resistant metals. The high grade ceramic grit efficiently removes stock, but also acts as a finishing abrasive for adaptable working. Available in a range of sizes and grits, these sanding discs enhance productivity and maintain material integrity.
Features and Benefits
• Removes large amounts of metal without excess heat buildup
• High-quality ceramic grain delivers exceptional performance across a wide range of materials
• Ensures faster work cycles and reduced downtime
• Cooler grinding temperatures prevent material damage
Typical Applications
• Removing welds, burrs, and surface imperfections on low alloy steel, stainless steel (inox), and heat-resistant steel
• Smoothing and finishing car parts made of cast iron, titanium, and aluminium.
• Precision grinding and finishing of aerospace components made from high-strength alloys
• Surface preparation and finishing of structural steel elements
• General material removal and finishing in the production of machinery and equipment
• Fine-tuning and finishing of tools, dies, and moulds
• Regular upkeep, repair, and refurbishment of metal equipment and structures
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Cutting Heavy Duty Grinding |
Backing Material | Cloth |
Bonding | Resin |
Bore | 22mm |
Bore Type | Round Hole |
Brand | Garryson |
Colour | Red |
Compatible Materials | High Nickel Alloy INOX/Stainless Steel |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grit | 24 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 13300rpm |
MFR Part No. | GRFDC115024 |
Pack Quantity | 25 |
Series | GRFDC |
Standards Met | FEPA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |