£8.19
Ex VAT
£9.83
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
The aluminium oxide resin fibre discs deliver efficient stock removal on a range of materials, including alloy steel, stainless steel (inox), aluminium, and wood. Suitable for both stock removal and finishing, these versatile sanding discs provide reliable performance, ensuring smooth and efficient surface processing.
Features and Benefits
• Ideal for low-cost applications.
• Versatile for use on a range of materials
• Available in a range of sizes and grits to suit your needs
Typical Applications
• Deburring and finishing low alloy steel and stainless steel (inox) parts
• Smoothing and preparing wooden surfaces for finishing or painting
• Preparation and finishing of aluminium parts in the automotive industry
• Prepping and finishing components made of various materials, ensuring consistent quality
• Regular upkeep and refurbishment of equipment and structures made from metal and wood
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting Heavy Duty Grinding Stock Removal |
Backing Material | Cloth |
Bonding | Resin |
Bore | 22mm |
Bore Type | Round Hole |
Brand | Garryson |
Colour | Brown |
Compatible Materials | Non-Ferrous Metals Steel |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grit | 36 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 13300rpm |
MFR Part No. | GRFDA115036 |
Pack Quantity | 25 |
Series | GRFDA |
Standards Met | FEPA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |