£9.19
Ex VAT
£11.03
Inc VAT
18 Variations Available
Product Details
Product Specification
Zirconium Resin Fibre Discs offer aggressive grinding and high stock removal. Made using high-grade zirconium grit, they ensure durability and efficiency, quickly grinding down surfaces and smoothing out imperfections on metals including, low alloy steel, stainless steel (inox), high alloy steel, heat-resistant steel, and cast iron.
Features and Benefits
• Versatile abrasive for diverse applications
• Ensures efficient, high-quality results
• Available in a range of sizes and grits to suit your requirements
Typical Applications
• Cleaning and smoothing weld seams
• Preparing surfaces for welding and post-weld clean-up
• Refining and shaping metal parts
• Removing rust and old paint from car bodies
• Working with High Alloy Steel and Heat Resistant Steel in the aerospace industry
• Precision grinding and shaping of metal components
• Removing excess material from cast iron parts
• Cutting and grinding metal pipes and fittings
• Surface finishing and material removal for construction metals
• Surface preparation and rust removal in industrial settings
Attribute | Value |
---|---|
Abrasive Material | Zirconium |
Application | Stock Removal/Finishing |
Backing Material | Cloth |
Brand | Garryson |
Colour | Blue |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grit | 50 |
MFR Part No. | GRFDZ115050 |
UNSPSC Code | 31191506 |