noscriptVsm 115mm Zirconia Alumina P60 Fibre Discs ZF714 00000011522 0060S1E | Cromwell Tools

Vsm

115mm Zirconia Alumina P60 Fibre Discs

SKU:

CTL2021314F

MPN:

ZF714 00000011522 0060S1E

£0.56

Ex VAT

£0.67

Inc VAT

IN STOCK (50+)

    Product Details

    Zirconia alumina abrasive disk with form-resistant vulcanised fibre backing. Featuring a special coat for hand-held machines, self-sharpening effect that results in long-lasting high grinding capacity and High stock removal. Suitable for angle grinders.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Application

    Stock Removal

    Backing Material

    Vulcanised Fibre

    Bonding

    Resin

    Bore

    22mm

    Bore Type

    Star Shaped Hole

    Brand

    Vsm

    Colour

    Blue

    Compatible Materials

    Stainless Steel Steel

    Compatible With

    Right Angle Grinder

    Diameter

    115mm

    ECLASS Code

    21011313

    Grit

    60

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    13300rpm

    MFR Part No.

    0060S1E

    Pack Quantity

    25

    Series

    ZF714

    Standards Met

    EN 13743

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole