noscriptGarryson 125mm, 36 Grit, Zirconium Resin Fibre Discs (PK-25) GRFDZ125036 | Cromwell Tools

Garryson

125mm, 36 Grit, Zirconium Resin Fibre Discs (PK-25)

SKU:

GAR2029884P

MPN:

GRFDZ125036

£11.79

Ex VAT

£14.15

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Zirconium Resin Fibre Discs offer aggressive grinding and high stock removal. Made using high-grade zirconium grit, they ensure durability and efficiency, quickly grinding down surfaces and smoothing out imperfections on metals including, low alloy steel, stainless steel (inox), high alloy steel, heat-resistant steel, and cast iron.


    Features and Benefits
    • Versatile abrasive for diverse applications
    • Ensures efficient, high-quality results
    • Available in a range of sizes and grits to suit your requirements


    Typical Applications
    • Cleaning and smoothing weld seams
    • Preparing surfaces for welding and post-weld clean-up
    • Refining and shaping metal parts
    • Removing rust and old paint from car bodies
    • Working with High Alloy Steel and Heat Resistant Steel in the aerospace industry
    • Precision grinding and shaping of metal components
    • Removing excess material from cast iron parts
    • Cutting and grinding metal pipes and fittings
    • Surface finishing and material removal for construction metals
    • Surface preparation and rust removal in industrial settings


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Application

    Stock Removal

    Backing Material

    Cloth

    Bonding

    Resin

    Bore

    22mm

    Bore Type

    Round Hole

    Brand

    Garryson

    Colour

    Blue

    Compatible Materials

    High Nickel Alloys

    Compatible With

    Right Angle Grinder

    Diameter

    125mm

    ECLASS Code

    21011313

    Grit

    36

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    12000rpm

    MFR Part No.

    GRFDZ125036

    Pack Quantity

    25

    Series

    GRFDZ

    Standards Met

    FEPA

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole