£72.49
Ex VAT
£86.99
Inc VAT
23 Variations Available
Product Details
Product Specification
Norton MESHPOWER delivers a high cut rate alongside exceptional dust extraction capabilities, achieved through the utilization of top-grade abrasives and a no-fil treatment applied to its open mesh structure. This innovative design ensures efficient material removal while effectively capturing dust particles, making it an ideal solution for tasks requiring both precision and cleanliness. Whether tackling woodworking, metalworking, or other applications, Norton MESHPOWER excels in providing superior performance and maintaining a clean work environment.
Features and Benefits
• Norton MeshPower offers a mesh matrix structure with thousands of holes, providing an alternative to traditional paper discs
• Its hole design ensures effective dust extraction for a cleaner workspace
• Mesh backing reduces clean-up time and boosts productivity with excellent dust extraction
• No-fil® technology prevents clogging, extending product life for sustained performance
Attribute | Value |
---|---|
Backing Material | Disc Velcro |
Brand | Norton Saint Gobain |
Diameter | 150mm |
EAN | 8719362175050 |
ECLASS Code | 21011313 |
Grit | 80 |
MFR Part No. | 69957325723 |
Model Number | 69957325723 |
Series | MESHPOWER |
UNSPSC Code | 31191506 |
Vacuum Hole Design | None |