£72.33
Ex VAT
£86.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These 1749 siaral f siafast discs are the top choice for sanding MDF, HDF, and chipboard, offering superior surface preparation and finishing. With silicon carbide abrasive, these discs ensure precise and consistent results, delivering a smooth finish while offering an extended lifespan. Available in various grit sizes, they are ideal for keying, calibrating, and intermediate sanding, providing a perfect base for painting and varnishing. The FSC-certified, f-wt paper backing adds durability, while the closed coating and TopTec technology ensure a dust-free process with minimal build-up on surfaces and machinery. The discs are suitable for a range of materials, including solid wood, veneers, plastics, and more, ensuring versatility in multiple applications.
Features and Benefits
• Ideal for sanding and preparing MDF, HDF, and chipboard with excellent surface results
• Features silicon carbide abrasive for accurate, even sanding and a refined finish
• Comes in multiple grit sizes, making it suitable for tasks like keying and fine sanding
• TopTec technology and closed coating reduce dust accumulation on surfaces and equipment
• Compatible with a wide range of materials, offering broad application versatility
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Backing Material | F-WT Paper |
Brand | Sia Abrasives |
Colour | Black |
Diameter | 125mm |
EAN | 7611123201835 |
ECLASS Code | 21011313 |
Grit | 120 |
MFR Part No. | 2453.8834.0120.05 |
Series | 1749 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |