York

178 x 22mm General Purpose Aluminium Oxide Fibre Discs P24

SKU:

YRK2022858K

MPN:

.

£0.89

Ex VAT

£1.07

Inc VAT

OUT OF STOCK

    Product Details

    These York discs are suitable for use on steel, stainless steel, non ferrous metals and cast iron. The extensive grit range means you will find exactly the right product for every job. With these discs, even the most difficult surfaces can be worked and finished with ease.


    Features and Benefits
    • High speed penetration of tough and high tensile materials
    • Long disc life with optimal flexibility ensure York sanding discs give first class performance every time
    • Available in a range of sizes and specifications to suit your specific needs


    Typical Applications
    • Recommended for use with all portable grinders and sanders


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Fibre

    Bore

    22mm

    Brand

    York

    Diameter

    178mm

    ECLASS Code

    21011313

    Grit

    P24

    Maximum Operating Speed

    7,000rpm

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole