noscriptGarryson 180MM, 120 Grit, Ceramic Resin Fibre Discs (PK-25) GRFDC180120 | Cromwell Tools

Garryson

180MM, 120 Grit, Ceramic Resin Fibre Discs (PK-25)

SKU:

GAR2024518V

MPN:

GRFDC180120

£36.79

Ex VAT

£44.15

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These ceramic fibre sanding discs offer high stock removal on a range of materials including heat-resistant metals. The high grade ceramic grit efficiently removes stock, but also acts as a finishing abrasive for adaptable working. Available in a range of sizes and grits, these sanding discs enhance productivity and maintain material integrity.


    Features and Benefits
    • Removes large amounts of metal without excess heat buildup
    • High-quality ceramic grain delivers exceptional performance across a wide range of materials
    • Ensures faster work cycles and reduced downtime
    • Cooler grinding temperatures prevent material damage


    Typical Applications
    • Removing welds, burrs, and surface imperfections on low alloy steel, stainless steel (inox), and heat-resistant steel
    • Smoothing and finishing car parts made of cast iron, titanium, and aluminium.
    • Precision grinding and finishing of aerospace components made from high-strength alloys
    • Surface preparation and finishing of structural steel elements
    • General material removal and finishing in the production of machinery and equipment
    • Fine-tuning and finishing of tools, dies, and moulds
    • Regular upkeep, repair, and refurbishment of metal equipment and structures


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Ceramic

    Application

    Stock Removal Surface Preparation

    Backing Material

    Cloth

    Bonding

    Resin

    Bore

    22mm

    Bore Type

    Round Hole

    Brand

    Garryson

    Colour

    Red

    Compatible Materials

    High Nickel Alloys

    Compatible With

    Right Angle Grinder

    Diameter

    180mm

    ECLASS Code

    21011313

    Grit

    120

    Grit Grade

    Medium

    Maximum Operating Speed

    8600rpm

    MFR Part No.

    GRFDC180120

    Pack Quantity

    25

    Series

    GRFDC

    Standards Met

    FEPA

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole