£0.79
Ex VAT
£0.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
FS 966 ceramic fibre discs can handle even the most challenging jobs and produces immaculate results especially on stainless steel. The ceramic aluminium oxide abrasive grain is exceedingly hard and self sharpening which allows for exceptional stock removal and an extended service life. Available in wide range of common industrial sizes and grits.
Features and Benefits
• Provides high level of aggressiveness to save time
• The ceramic aluminium oxide grain is exceedingly hard and powerful allowing for use in a wide range of applications
• The self sharpening abrasive allows for perfect grinding results over long periods of use
• Available in a range of common sizes and grits allowing for use with a range of tools and processes
Typical Applications
• Steel
• Stainless steel
• Alloy steels
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Klingspor |
Colour | Green |
Diameter | 180mm |
ECLASS Code | 21011313 |
Grit | P36 |
Maximum Operating Speed | 8500rpm |
MFR Part No. | 316498 |
Model Number | 316498 |
Series | FS 966 |
Standards Met | EN13743 |
UNSPSC Code | 31191506 |