£62.49
Ex VAT
£74.99
Inc VAT
17 Variations Available
Product Details
Product Specification
Introducing the remarkable Sia Abrasive 4560 Siabite Fibre Discs, meticulously crafted to excel in various grinding applications. Engineered with coarser grits specifically for high stock removal on mild steel, while maintaining consistent surface quality even in finer grits for stainless steel, these discs ensure swift completion of your tasks. Whether it's weld preparation, removing discoloration, stock removal, surface treatment, or smoothing and blending flaws, the 4560 siabite series delivers unparalleled performance. Say hello to faster results and goodbye to hassle with Sia Abrasive 4560 siabite Fibre Discs.
Features and Benefits
• Active additives with a cooling effect greatly reduce discolouration
• High-performance product with ceramic aluminium oxide
• Firm fibre backing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Resin over resin |
Brand | Sia Abrasives |
Diameter | 115mm |
Disc Type | Sanding Disc |
EAN | 7611123314955 |
ECLASS Code | 21011313 |
Grit | P120 |
MFR Part No. | 9569.8280.0120 |
Model Number | 4560 |
Series | SiaBite |
UNSPSC Code | 31191506 |
Vacuum Hole Design | star centre hole/X-lock |