noscriptSia Abrasives 4560 SIABITE CERAMIC FIBRE DISC 180mm 80 GRIT (BX-50) 5869.8790.0080 | Cromwell Tools

Sia Abrasives

4560 SIABITE CERAMIC FIBRE DISC 180mm 80 GRIT (BX-50)

SKU:

SIA2034888L

MPN:

5869.8790.0080

£94.99

Ex VAT

£113.99

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Introducing the remarkable Sia Abrasive 4560 Siabite Fibre Discs, meticulously crafted to excel in various grinding applications. Engineered with coarser grits specifically for high stock removal on mild steel, while maintaining consistent surface quality even in finer grits for stainless steel, these discs ensure swift completion of your tasks. Whether it's weld preparation, removing discoloration, stock removal, surface treatment, or smoothing and blending flaws, the 4560 siabite series delivers unparalleled performance. Say hello to faster results and goodbye to hassle with Sia Abrasive 4560 siabite Fibre Discs.


    Features and Benefits
    • Active additives with a cooling effect greatly reduce discolouration
    • High-performance product with ceramic aluminium oxide
    • Firm fibre backing


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Stock Removal Surface Preparation

    Backing Material

    Fibre

    Bond Type

    Resin over resin

    Bore

    22

    Brand

    Sia Abrasives

    Colour

    Red

    Diameter

    125mm

    Disc Type

    Sanding Disc

    EAN

    7611123318403

    ECLASS Code

    21011313

    Grit

    100

    Maximum Operating Speed

    7500rpm

    MFR Part No.

    9789.5058.0100.01

    Series

    4560

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole