Sia Abrasives

4560 Siabite Fibre Discs, Pack of 50

9 Variations

These Siabite Fibre Discs are designed for efficient grinding in general fabrication. Featuring ceramic aluminium oxide abrasive material with cooling additives, they minimise discolouration while delivering high performance. Coarser grits enable rapid stock removal on mild steel, while finer grits ensure a smooth finish on stainless steel. A firm fibre backing enhances durability, and the closed coating design supports effective material removal. Ideal for weld preparation, surface treatment, deburring, and flaw smoothing, these discs work well on unalloyed, low-alloy, and high-alloy steels. The combination of high stock removal rates and consistent surface quality makes them a reliable choice for rough and fine grinding.

Features and Benefits
• optimised for grinding tasks in general fabrication, enhancing efficiency
• ceramic aluminium oxide with cooling agents minimises heat buildup and discolouration
• coarser grits provide rapid removal of material on mild steel, while finer grits offer a polished finish on stainless steel
• strong fibre backing ensures durability
• ideal for a wide variety of applications
• adaptable for use on unalloyed, low-alloy, and high-alloy steels, offering broad usability
• balances high material removal rates with smooth surface results for dependable performance

Notes
• Images are for illustration purposes only