£122.50
Ex VAT
£147.00
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
These Fibre Discs are designed for optimal grinding performance, especially on stainless and mild steel, utilising innovative X-Technology for cooler operation. These discs feature a ceramic aluminium oxide abrasive, promoting a long service life and consistent cutting performance while minimising discoloration. Available in various grits, these discs are engineered to deliver a fine surface finish, making them ideal for weld removal, scale removal, and blending flaws. With a robust fibre backing and an electrostatic coating, the discs ensure durability and effective heat displacement during use, providing users with enhanced productivity and superior results.
Features and Benefits
• Engineered with unique X-Technology for efficient and cooler grinding
• Made with ceramic aluminium oxide to extend lifespan and ensure uniform cutting performance while minimising discoloration
• Available in a range of grits for varying needs
• Durable fibre backing and electrostatic coating enhance longevity and manage heat build-up during use
Attribute | Value |
---|---|
Abrasive Material | Ceramic Aluminium Oxide |
Backing Material | Fibre |
Bore Type | Star Shaped Hole |
Brand | Sia Abrasives |
Colour | Red |
Diameter | 180mm |
EAN | 7613387563001 |
ECLASS Code | 21011313 |
Grit | 80 |
MFR Part No. | 1426.9972.0080.01 |
Series | 4570 |
UNSPSC Code | 31191506 |