noscriptSia Abrasives 4581 SIARAMIC CERAMIC FIBRE DISCS 100mm 36 GRIT (BAG-25) 5598.5922.0036.01 | Cromwell Tools

Sia Abrasives

4581 SIARAMIC CERAMIC FIBRE DISCS 100mm 36 GRIT (BAG-25)

SKU:

SIA2031336A

MPN:

5598.5922.0036.01

£31.79

Ex VAT

£38.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Introducing the exceptional Sia Abrasive 4581 siaramic Fibre Discs, engineered to redefine performance in grinding tasks. Designed with coarser grits for unmatched stock removal speed on unalloyed/low-alloyed steels, these discs boast a prolonged lifespan thanks to the shaped siaramic grain. Moreover, their ceramic composition ensures a consistent cut even in finer grits, delivering superb surface quality on unalloyed/low-alloyed steels. Whether you're preparing welded seams, removing welds, eliminating scale and mill scale, deburring, blending flaws, or removing discoloration, the 4581 siaramic series stands ready to elevate your workflow.


    Features and Benefits
    • Fast and rugged stock removal with regular surface quality
    • Long lifetime
    • High removal rate thanks to ceramic grit
    • Aggressive initial sanding thanks to optimised sanding grain
    • Uniform cutting performance
    • Increased efficiency due to measurable time-saving
    • Minimal effort required thanks to highly aggressive abrasive grit


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Stock Removal

    Backing Material

    Fibre

    Bonding

    Resin over Resin

    Bore

    16mm

    Bore Type

    Star Shaped Hole

    Brand

    Sia Abrasives

    Colour

    Red

    Compatible Materials

    Low-Alloyed Steel

    Compatible With

    Right Angle Grinder

    Diameter

    100mm

    EAN

    7613387647879

    ECLASS Code

    21011313

    Grit

    36

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    13300rpm

    MFR Part No.

    5598.5922.0036.01

    Pack Quantity

    25

    Series

    4581

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole