SKU:
SIA2031336C
MPN:
5598.5922.0080.01
£28.99
Ex VAT
£34.79
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Introducing the exceptional Sia Abrasive 4581 siaramic Fibre Discs, engineered to redefine performance in grinding tasks. Designed with coarser grits for unmatched stock removal speed on unalloyed/low-alloyed steels, these discs boast a prolonged lifespan thanks to the shaped siaramic grain. Moreover, their ceramic composition ensures a consistent cut even in finer grits, delivering superb surface quality on unalloyed/low-alloyed steels. Whether you're preparing welded seams, removing welds, eliminating scale and mill scale, deburring, blending flaws, or removing discoloration, the 4581 siaramic series stands ready to elevate your workflow.
Features and Benefits
• Fast and rugged stock removal with regular surface quality
• Long lifetime
• High removal rate thanks to ceramic grit
• Aggressive initial sanding thanks to optimised sanding grain
• Uniform cutting performance
• Increased efficiency due to measurable time-saving
• Minimal effort required thanks to highly aggressive abrasive grit
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Stock Removal Surface Preparation |
Backing Material | Fibre |
Bonding | Resin over Resin |
Bore | 16mm |
Bore Type | Star Shaped Hole |
Brand | Sia Abrasives |
Colour | Red |
Compatible Materials | Low-Alloyed Steel |
Compatible With | Right Angle Grinder |
Diameter | 100mm |
EAN | 7613387647893 |
ECLASS Code | 21011313 |
Grit | 80 |
Grit Grade | Coarse |
Maximum Operating Speed | 15300rpm |
MFR Part No. | 5598.5922.0080.01 |
Pack Quantity | 25 |
Series | 4581 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |