noscriptSia Abrasives 4582 SIARAMIC CERAMIC FIBRE DISCS 100mm 36 GRIT (BAG-25) 5611.5474.0036.01 | Cromwell Tools

Sia Abrasives

4582 SIARAMIC CERAMIC FIBRE DISCS 100mm 36 GRIT (BAG-25)

SKU:

SIA2031306H

MPN:

5611.5474.0036.01

£27.49

Ex VAT

£32.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Introducing the impressive Sia Abrasive 4582 siaramic series, engineered to redefine the standards of material removal speed on stainless steel and unalloyed/low-alloy steel. Crafted with coarser grits, these discs boast an exceptionally high material removal speed while the shaped siaramic grit enhances their service life. Furthermore, the ceramic fiber disc ensures constant and even sanding in finer grits, facilitated by a cooling agent, resulting in an outstanding surface finish on both stainless steel and unalloyed/low-alloy steel. Whether you're preparing welded seams, removing welds, tackling scale and mill scale, deburring, blending flaws, or removing discoloration, the 4582 siaramic series is your trusted companion for achieving superior results.


    Features and Benefits
    • Fast and rugged stock removal with regular surface quality
    • Long lifetime
    • High removal rate thanks to ceramic grit
    • Aggressive initial sanding thanks to optimised sanding grain
    • Uniform cutting performance
    • Increased efficiency due to measurable time-saving
    • Minimal effort required thanks to highly aggressive abrasive grit


    Typical Applications
    • Stainless steel (inox)
    • Unalloyed / low-alloy steel
    • Aluminium


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Stock Removal

    Backing Material

    Fibre

    Bonding

    Resin over Resin

    Bore

    16mm

    Bore Type

    Star Shaped Hole

    Brand

    Sia Abrasives

    Colour

    Orange

    Compatible Materials

    Aluminium Low-Alloyed Steel

    Compatible With

    Right Angle Grinder

    Diameter

    100mm

    EAN

    7613387647992

    ECLASS Code

    21011313

    Grit

    36

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    6700rpm

    MFR Part No.

    5611.5474.0036.01

    Pack Quantity

    25

    Series

    4582

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole