SKU:
SIA2031306J
MPN:
5611.5474.0060.01
£24.79
Ex VAT
£29.75
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Introducing the impressive Sia Abrasive 4582 siaramic series, engineered to redefine the standards of material removal speed on stainless steel and unalloyed/low-alloy steel. Crafted with coarser grits, these discs boast an exceptionally high material removal speed while the shaped siaramic grit enhances their service life. Furthermore, the ceramic fiber disc ensures constant and even sanding in finer grits, facilitated by a cooling agent, resulting in an outstanding surface finish on both stainless steel and unalloyed/low-alloy steel. Whether you're preparing welded seams, removing welds, tackling scale and mill scale, deburring, blending flaws, or removing discoloration, the 4582 siaramic series is your trusted companion for achieving superior results.
Features and Benefits
• Fast and rugged stock removal with regular surface quality
• Long lifetime
• High removal rate thanks to ceramic grit
• Aggressive initial sanding thanks to optimised sanding grain
• Uniform cutting performance
• Increased efficiency due to measurable time-saving
• Minimal effort required thanks to highly aggressive abrasive grit
Typical Applications
• Stainless steel (inox)
• Unalloyed / low-alloy steel
• Aluminium
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin over Resin |
Bore | 16mm |
Bore Type | Star Shaped Hole |
Brand | Sia Abrasives |
Colour | Orange |
Compatible Materials | Aluminium Low-Alloyed Steel |
Compatible With | Right Angle Grinder |
Diameter | 100mm |
EAN | 7613387648005 |
ECLASS Code | 21011313 |
Grit | 60 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 12100rpm |
MFR Part No. | 5611.5474.0060.01 |
Pack Quantity | 25 |
Series | 4582 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |