noscriptSia Abrasives 4582 SIARAMIC CERAMIC FIBRE DISCS 125mm 80 GRIT (BAG-25) 7155.7602.0080.01 | Cromwell Tools

Sia Abrasives

4582 SIARAMIC CERAMIC FIBRE DISCS 125mm 80 GRIT (BAG-25)

SKU:

SIA2031306P

MPN:

7155.7602.0080.01

Product Details

Introducing the impressive Sia Abrasive 4582 siaramic series, engineered to redefine the standards of material removal speed on stainless steel and unalloyed/low-alloy steel. Crafted with coarser grits, these discs boast an exceptionally high material removal speed while the shaped siaramic grit enhances their service life. Furthermore, the ceramic fiber disc ensures constant and even sanding in finer grits, facilitated by a cooling agent, resulting in an outstanding surface finish on both stainless steel and unalloyed/low-alloy steel. Whether you're preparing welded seams, removing welds, tackling scale and mill scale, deburring, blending flaws, or removing discoloration, the 4582 siaramic series is your trusted companion for achieving superior results.


Features and Benefits
• Fast and rugged stock removal with regular surface quality
• Long lifetime
• High removal rate thanks to ceramic grit
• Aggressive initial sanding thanks to optimised sanding grain
• Uniform cutting performance
• Increased efficiency due to measurable time-saving
• Minimal effort required thanks to highly aggressive abrasive grit


Typical Applications
• Stainless steel (inox)
• Unalloyed / low-alloy steel
• Aluminium


Product Documents
Product Specification
Attribute
Value

Abrasive Material

Aluminium Oxide

Application

Stock Removal Surface Preparation

Backing Material

Fibre

Bonding

Resin over Resin

Bore

22mm

Bore Type

X-Lock Hole

Brand

Sia Abrasives

Colour

Orange

Compatible Materials

Aluminium Low-Alloyed Steel

Compatible With

Right Angle Grinder

Diameter

125mm

EAN

7613387648098

ECLASS Code

21011313

Grit

80

Grit Grade

Coarse

Maximum Operating Speed

12250rpm

MFR Part No.

7155.7602.0080.01

Pack Quantity

25

Series

4582

UNSPSC Code

31191506

Vacuum Hole Design

1 Hole