£0.60
Ex VAT
£0.72
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
4819
Tough durable zirconia grain with grinding aid to reduce heat build up and glazing.
Features and Benefits
• Strong fibre backing to give maximum grain support on arduous applications
• Excellent life and cut to reduce down time and consumable costs
• Perfect for mild and stainless steel applications
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Sia Abrasives |
Colour | Blue |
Compatible Materials | Low-Alloyed Steel Non-Ferrous Metals |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grit | 40 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 11000rpm |
MFR Part No. | 7120.5813.0040 |
Pack Quantity | 25 |
Series | 4819 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |