SKU:
SIA2031810N
MPN:
3854.6295.0080
£12.79
Ex VAT
£15.35
Inc VAT
11 Variations Available
Product Details
Product Specification
Introducing the highly efficient Sia Abrasives 4961 sialoX Fibre Discs, offering exceptional value with its outstanding price-to-performance ratio. These discs are your ultimate solution for working on unalloyed steels, low-alloy steels, and non-ferrous metals, catering to a wide range of applications. Whether you need to remove rust, prepare welds, eliminate discoloration, perform stock removal, treat surfaces, deburr, or smooth and blend flaws, the 4961 sialoX series delivers consistent and reliable results.
Features and Benefits
• Removal of rust
• Weld preparation
• Removal of discolouration
• Stock removal
• Surface treatment
• Deburring
• Smoothing and blending of flaws
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Brand | Sia Abrasives |
Colour | Orange |
Diameter | 115mm |
EAN | 7611123297906 |
ECLASS Code | 21011313 |
Grit | 80 |
MFR Part No. | 3854.6295.0080 |
Model Number | 4961 |
Series | SiaLox |
UNSPSC Code | 31191506 |
Vacuum Hole Design | star centre hole |