Sia Abrasives

4961 SIALOX FIBRE DISC STAR CENTER HOLE B 125mm 80 GRIT (BX-50)

SKU:

SIA2031810R

MPN:

0441.8605.0080

£17.79

Ex VAT

£21.35

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Introducing the highly efficient Sia Abrasives 4961 sialoX Fibre Discs, offering exceptional value with its outstanding price-to-performance ratio. These discs are your ultimate solution for working on unalloyed steels, low-alloy steels, and non-ferrous metals, catering to a wide range of applications. Whether you need to remove rust, prepare welds, eliminate discoloration, perform stock removal, treat surfaces, deburr, or smooth and blend flaws, the 4961 sialoX series delivers consistent and reliable results.


    Features and Benefits
    • Removal of rust
    • Weld preparation
    • Removal of discolouration
    • Stock removal
    • Surface treatment
    • Deburring
    • Smoothing and blending of flaws


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Fibre

    Brand

    Sia Abrasives

    Colour

    Orange

    Diameter

    125mm

    EAN

    7611123297548

    ECLASS Code

    21011313

    Grit

    80

    MFR Part No.

    0441.8605.0080

    Model Number

    4961

    Series

    SiaLox

    UNSPSC Code

    31191506

    Vacuum Hole Design

    star centre hole