noscriptSia Abrasives 4961 SIALOX FIBRE DISC STAR CENTER HOLE B 180mm 24 GRIT (BX-25) 9879.5847.0024.01 | Cromwell Tools

Sia Abrasives

4961 SIALOX FIBRE DISC STAR CENTER HOLE B 180mm 24 GRIT (BX-25)

SKU:

SIA2031810U

MPN:

9879.5847.0024.01

£37.49

Ex VAT

£44.99

Inc VAT

OUT OF STOCK

    Product Details

    Introducing the highly efficient Sia Abrasives 4961 sialoX Fibre Discs, offering exceptional value with its outstanding price-to-performance ratio. These discs are your ultimate solution for working on unalloyed steels, low-alloy steels, and non-ferrous metals, catering to a wide range of applications. Whether you need to remove rust, prepare welds, eliminate discoloration, perform stock removal, treat surfaces, deburr, or smooth and blend flaws, the 4961 sialoX series delivers consistent and reliable results.


    Features and Benefits
    • Removal of rust
    • Weld preparation
    • Removal of discolouration
    • Stock removal
    • Surface treatment
    • Deburring
    • Smoothing and blending of flaws


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Cutting Heavy Duty Grinding

    Backing Material

    Fibre

    Bonding

    Resin over Resin

    Bore

    22mm

    Bore Type

    Star Shaped Hole

    Brand

    Sia Abrasives

    Colour

    Maroon

    Compatible Materials

    Low-Alloyed Steel Non-Ferrous Metals

    Compatible With

    Right Angle Grinder

    Diameter

    180mm

    EAN

    7611123297081

    ECLASS Code

    21011313

    Grit

    24

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    2700rpm

    MFR Part No.

    9879.5847.0024

    Pack Quantity

    25

    Series

    4961

    Standards Met

    ISO 6344

    UNSPSC Code

    31191506

    Vacuum Hole Design

    Star Centre Hole