SKU:
SIA2011837M
MPN:
0222.1827.0024.01
£30.34
Ex VAT
£36.41
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The 4961 sialoX Fibre Discs are designed for heavy-duty sanding and grinding, delivering exceptional performance on unalloyed steels, low-alloy steels, and non-ferrous metals. Featuring durable aluminium oxide abrasive, these discs ensure efficient material removal and long-lasting cutting power. Available in P36 for rapid stock removal and P60 for smoother finishes, they are versatile for tasks like rust removal, weld preparation, and surface treatment. The robust fibre backing provides excellent stability and heat resistance, while the closed coating and resin-over-resin bonding enhance durability. A special cooling additive helps prevent overheating, making these discs ideal for both aggressive grinding and precision sanding.
Features and Benefits
• Engineered for rigorous sanding and grinding tasks
• Delivers excellent results on unalloyed and low-alloy steels as well as non-ferrous metals
• Features a tough aluminium oxide abrasive that aids in efficient material removal
• Comes in P36 grit for quick stock removal and P60 grit for finer finishes
• Adaptable for multiple applications like rust removal and preparing welds
• Strong fibre backing offers superior stability and resistance to heat
• The closed coating and resin-over-resin bonding provide added durability
• Incorporates a cooling additive to help prevent overheating
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Brand | Sia Abrasives |
Colour | Red-Brown |
Diameter | 115mm |
EAN | 7611123297265 |
ECLASS Code | 21011313 |
Grit | 24 |
MFR Part No. | 0222.1827.0024.01 |
Series | 4961 |
UNSPSC Code | 31191506 |