SKU:
MMM2016392E
MPN:
7000044916
£1.19
Ex VAT
£1.43
Inc VAT
9 Variations Available
Product Details
Product Specification
Features sharp alumina zirconia mineral on a durable fibre backing, making it ideal for weld removal and applications such as deburring or rust removal. Alumina zirconia offers a fast cut and consistent finish on mild steel yet can also be used with good results on stainless steel.
Features and Benefits
• Alumina zirconia breaks down to produce a consistently sharp edge that cuts faster than aluminum oxide and is suitable for stock removal on all metals, including stainless steel
• Durable resin bond resists deterioration from heat, increasing disc life and provides excellent mineral retention for edge grinding
Typical Applications
• Use for stock removal on all metals, including stainless steel
• Use for weld removal and other applications such as deburring or rust removal
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 16mm |
Bore Type | Round Hole |
Brand | 3M |
Colour | Black |
Compatible Materials | Aluminium Carbon Steel |
Compatible With | Right Angle Grinder |
Diameter | 100mm |
EAN | 0511156682397 |
ECLASS Code | 21011313 |
Grit | 60 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 15000rpm |
MFR Part No. | 7000044916 |
Pack Quantity | 25 |
Series | 501C |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |