SKU:
MMM2016393H
MPN:
7000044927
£0.60
Ex VAT
£0.72
Inc VAT
9 Variations Available
Product Details
Product Specification
Features sharp alumina zirconia mineral on a durable fibre backing, making it ideal for weld removal and applications such as deburring or rust removal. Alumina zirconia offers a fast cut and consistent finish on mild steel yet can also be used with good results on stainless steel.
Features and Benefits
• Alumina zirconia breaks down to produce a consistently sharp edge that cuts faster than aluminum oxide and is suitable for stock removal on all metals, including stainless steel
• Durable resin bond resists deterioration from heat, increasing disc life and provides excellent mineral retention for edge grinding
Typical Applications
• Use for stock removal on all metals, including stainless steel
• Use for weld removal and other applications such as deburring or rust removal
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Fibre |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | 3M |
Diameter | 115mm |
EAN | 0051115668371 |
ECLASS Code | 21011313 |
Grit | P120 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 7000044927 |
Series | 501C |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |