SKU:
MMM2016732H
MPN:
7000034276
£0.46
Ex VAT
£0.55
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
581C
A fit-for-purpose fibre disc for heavy, medium and light grinding applications.
Provides excellent performance and a consistent quality finish.
Features and Benefits
• High performance alumina zirconia (AZ) mineral bonded to a vulcanized fibre backing combines strength with durability
• Conveniently packaged with 50 discs on a re-usable disc-holder clamping system, for easy storage and retention of disc shape and form
• Excellent performance on stainless and mild steel as well as other ferrous and non-ferrous materials
Attribute | Value |
---|---|
Abrasive Material | Zirconia Aluminia |
Application | Stock Removal Surface Preparation |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | 3M |
Colour | Blue |
Compatible Materials | Aluminium Carbon Steel |
Compatible With | Right Angle Grinder |
Diameter | 125mm |
EAN | 5010027827394 |
ECLASS Code | 21011313 |
Grit | 120 |
Grit Grade | Medium |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 61760 |
Pack Quantity | 50 |
Series | 581C |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |