£0.49
Ex VAT
£0.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
CS 561 aluminium oxide fibre discs provide exceptionally high removal rates for steel, stainless steel, and non-ferrous metals. The synthetic resin bond makes them extremely robust and long-lasting, yet are still flexible and powerful. Available in a wide range of common industrial sizes and grits.
Features and Benefits
• Provides exceptionally high stock removal rate to save time
• Synthetic resin bond makes the discs robust, flexible and powerful allowing for use in a wide range of applications
• Available in a range of common sizes and grits allowing for use with a range of tools and processes
Typical Applications
• Steel
• Stainless steel
• Non-ferrous metals
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 16mm |
Bore Type | Round Hole |
Brand | Klingspor |
Colour | Maroon |
Compatible Materials | Non-Ferrous Metals Plastic Wood |
Compatible With | Right Angle Grinder |
Diameter | 100mm |
ECLASS Code | 21011313 |
Grit | 36 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 15300rpm |
MFR Part No. | 65718 |
Pack Quantity | 25 |
Series | CS561 |
Standards Met | EN 13743 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |