£0.79
Ex VAT
£0.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
CS 565 zirconium fibre discs provide quick and effective work especially during rough grinding applications due to the high level of aggressiveness and price-to-performance ratio. The zirconia alumina abrasive grain is exceedingly hard and self sharpening allowing for perfect grinding results over long periods of use. Available in wide range of common industrial sizes and grits.
Features and Benefits
• Provides high level of aggressiveness to save time
• The zirconia alumina abrasive grain is exceedingly hard and powerful allowing for use in a wide range of applications
• The self sharpening abrasive allows for perfect grinding results over long periods of use
• Available in a range of common sizes and grits allowing for use with a range of tools and processes
Typical Applications
• Steel
• Stainless steel
• Non-ferrous metals
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Stock Removal Surface Preparation |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Klingspor |
Colour | Blue |
Compatible Materials | Non-Ferrous Metals |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grit | 80 |
Grit Grade | Coarse |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 6688 |
Pack Quantity | 25 |
Series | CS565 |
Standards Met | EN 13743 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |