noscript3M 782C, Fibre Disc, 89717, 100 x 16mm, Star Shaped Hole, P60, Cubitron II Ceramic 7100099249 | Cromwell Tools

3M

782C, Fibre Disc, 89717, 100 x 16mm, Star Shaped Hole, P60, Cubitron II Ceramic

SKU:

MMM2016122E

MPN:

7100099249

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (50+)

    Product Details

    3M Fibre Disc 782C is engineered for an ultra-rapid cut on carbon steel. These discs feature an advanced abrasive technology with 3M Precision-Shaped Grain. The stiff fibre backing and stronf resin bond provides durability and tear resistance.


    Features and Benefits
    • Cuts carbon steel rapidly for quicker cuts and greater efficiency
    • 3M Precision-Shaped grain yields higher cut rates to reduce cutting time
    • Disc completes more parts than conventional discs helping to reduce costs


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Cubitron™ II Ceramic

    Application

    Stock Removal

    Backing Material

    Vulcanised Fibre

    Bonding

    Resin

    Bore

    16mm

    Bore Type

    Star Shaped Hole

    Brand

    3M

    Colour

    Red

    Compatible Materials

    Aluminium Carbon Steel High Nickel Alloys Titanium/Zirconium

    Compatible With

    Right Angle Grinder

    Diameter

    100mm

    EAN

    0076308897178

    ECLASS Code

    21011313

    Grit

    60

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    15200rpm

    MFR Part No.

    7100099249

    Pack Quantity

    25

    Series

    782C

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole