SKU:
MMM2016122P
MPN:
7100099250
£1.19
Ex VAT
£1.43
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
3M Fibre Disc 782C is engineered for an ultra-rapid cut on carbon steel. These discs feature an advanced abrasive technology with 3M Precision-Shaped Grain. The stiff fibre backing and stronf resin bond provides durability and tear resistance.
Features and Benefits
• Cuts carbon steel rapidly for quicker cuts and greater efficiency
• 3M Precision-Shaped grain yields higher cut rates to reduce cutting time
• Disc completes more parts than conventional discs helping to reduce costs
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Backing Material | Fibre |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | 3M |
Diameter | 115mm |
EAN | 0763088971869 |
ECLASS Code | 21011313 |
Grit | 60 |
Maximum Operating Speed | 13200rpm |
MFR Part No. | 7100099250 |
Series | 782C |
UNSPSC Code | 31191506 |