SKU:
MMM2016651D
MPN:
7000078092
£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
785C is a durable fibre disc featuring high-performance 3M ceramic/aluminum oxide blend abrasive ideal for blending, grinding applications, and weld removal. Our proprietary ceramic/aluminum oxide blend stands up to challenging applications, out cutting and outlasting aluminum oxide.
• Ceramic/aluminum oxide abrasive blend self-sharpens yielding high cut rates and increased durability.
• Stiff fibre backing provides the durability needed for weld removal and other medium pressure applications such as deburring or rust removal.
• Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | 3M |
Diameter | 127mm |
EAN | 4046719018550 |
ECLASS Code | 21011313 |
Grit | P50 |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 7000078092 |
Series | 785C |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |