SKU:
MMM2016127X
MPN:
7100100966
£1.19
Ex VAT
£1.43
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
3M Fibre Disc 787C features an advanced abrasive technology, 3M Precision-Shaped Grain. The discs have a stiff fibre backing and strong resin bond that provides durability and tear resistance. They are constructed with a grinding aid and are engineered for ultra-rapid cut.
Features and Benefits
• Cuts hard and fast to grind metals like stainless steel and high nickel with ease
• 3M Precision-Shaped grain yields higher cut rates to reduce cutting time
• Grinding aid minimises grinding temperatures for heat-sensitive alloys
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Brand | 3M |
Diameter | 75mm |
EAN | 3007630889705 |
ECLASS Code | 21011313 |
Grit | 120 |
MFR Part No. | 7.10E+09 |
Series | 787C |
UNSPSC Code | 31191506 |