SKU:
MMM2016127P
MPN:
7100099257
£2.19
Ex VAT
£2.63
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
3M Fibre Disc 787C features an advanced abrasive technology, 3M Precision-Shaped Grain. The discs have a stiff fibre backing and strong resin bond that provides durability and tear resistance. They are constructed with a grinding aid and are engineered for ultra-rapid cut.
Features and Benefits
• Cuts hard and fast to grind metals like stainless steel and high nickel with ease
• 3M Precision-Shaped grain yields higher cut rates to reduce cutting time
• Grinding aid minimises grinding temperatures for heat-sensitive alloys
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | 3M |
Colour | Red |
Compatible Materials | Aluminium |
Compatible With | Right Angle Grinder |
Diameter | 180mm |
EAN | 0763088973221 |
ECLASS Code | 21011313 |
Grit | 36 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 8500rpm |
MFR Part No. | 7100099257 |
Pack Quantity | 25 |
Series | 787C |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |