noscript3M 787C, Fibre Disc, 89736, 180 x 22mm, Star Shaped Hole, P60, Cubitron II Ceramic 7100099247 | Cromwell Tools

3M

787C, Fibre Disc, 89736, 180 x 22mm, Star Shaped Hole, P60, Cubitron II Ceramic

SKU:

MMM2016127R

MPN:

7100099247

£2.19

Ex VAT

£2.63

Inc VAT

IN STOCK (50+)

    Product Details

    3M Fibre Disc 787C features an advanced abrasive technology, 3M Precision-Shaped Grain. The discs have a stiff fibre backing and strong resin bond that provides durability and tear resistance. They are constructed with a grinding aid and are engineered for ultra-rapid cut.


    Features and Benefits
    • Cuts hard and fast to grind metals like stainless steel and high nickel with ease
    • 3M Precision-Shaped grain yields higher cut rates to reduce cutting time
    • Grinding aid minimises grinding temperatures for heat-sensitive alloys


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Cubitron™ II Ceramic

    Application

    Stock Removal

    Backing Material

    Fibre

    Bonding

    Resin

    Bore

    22mm

    Bore Type

    Star Shaped Hole

    Brand

    3M

    Colour

    Red

    Compatible Materials

    Aluminium

    Compatible With

    Right Angle Grinder

    Diameter

    180mm

    EAN

    0076308897369

    ECLASS Code

    21011313

    Grit

    60

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    8500rpm

    MFR Part No.

    7100099247

    Pack Quantity

    25

    Series

    787C

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole