noscript3M 982C, Fibre Disc, 27628, 125 x 22mm, Star Shaped Hole, P80, Cubitron II Ceramic 7000028197 | Cromwell Tools

3M

982C, Fibre Disc, 27628, 125 x 22mm, Star Shaped Hole, P80, Cubitron II Ceramic

SKU:

MMM2016803F

MPN:

7000028197

£1.69

Ex VAT

£2.03

Inc VAT

IN STOCK (50+)

    Product Details

    3M Cubitron II Fibre Disc 982C slices through carbon steel with 3M Precision-Shaped Grain and can generate up to twice the cut-rate, durability, and life of other fibre discs - all with less grinding pressure. This allows for less operator fatigue, faster throughput, and more parts per disc when tackling high pressure grinding applications such as medium to heavy-duty stock removal.


    Features and Benefits
    • Disc life is significantly longer which allows completing more parts per disc and requiring fewer changes
    • Triangular shaped ceramic grain lasts up to two times times longer than other ceramic abrasives
    • Stiff fibre backing and a strong resin bond provides durability and tear-resistance


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Cubitron™ II Ceramic

    Backing Material

    Fibre

    Bore

    22mm

    Bore Type

    Star Shaped Hole

    Brand

    3M

    Diameter

    125mm

    EAN

    0051141276281

    ECLASS Code

    21011313

    Grit

    80

    Maximum Operating Speed

    12000rpm

    MFR Part No.

    27628

    Series

    982C

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole