£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Cubitron™ 982CX Pro Fibre Discs are manufactured to make quick and easy work of tough jobs. Re-engineered 3M™ Precision-Shaped Grain cut faster over longer periods of time to enhance productivity. All discs have a ceramic abrasive and a 36+ grade, varying only in the diameter of the disc.
Features and Benefits
• Less pressure cuts than traditional fibre discs, helps to reduce the demands on users
• Ceramic grain is triangular shape that runs cool, wears evenly and remains sharp through the disc life
• Available in a variety of diameters to suit your specific needs
Typical Applications
• Medium and high-pressure applications like weld grinding, heavy deburring and beveling
• Recommended for carbon steel
• Robotic and other automated applications
Standards
• INOX
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | 3M |
Colour | Blue |
Compatible Materials | Carbon Steel |
Compatible With | Right Angle Grinder |
Diameter | 150mm |
EAN | 0638060833261 |
ECLASS Code | 21011313 |
Grit | 36 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 10000rpm |
MFR Part No. | 7100242966 |
Pack Quantity | 25 |
Series | 982CX Pro |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |