noscript3M 987C, Fibre Disc, 27646, 125 x 22mm, Round Hole, P60, Cubitron II Ceramic 7000028199 | Cromwell Tools

3M

987C, Fibre Disc, 27646, 125 x 22mm, Round Hole, P60, Cubitron II Ceramic

SKU:

MMM2016812E

MPN:

7000028199

£1.89

Ex VAT

£2.27

Inc VAT

IN STOCK (50+)

    Product Details

    3M Cubitron II Fibre Disc 987C offers significant gains in productivity on on medium to heavy-duty operation with our exceptionally high-performing 3M Precision-Shaped Grain combined with a stiff fibre backing. The disc achieves a highter cut-rate, geatrer durability and longer life than other fibre discs - all with less grinding pressure. This allows for less operator fatigue, faster throughput, and more parts per disc when tackling high pressure grinding applications such as medium to heavy-duty stock removal.


    Features and Benefits
    • 3M Precision-Shaped Grain maintains super-sharp points to help cut exceptionally fast and with less pressure
    • Runs cooler and disc life is significantly longer allowing for more parts per disc and fewer disc changes
    • Stiff fibre backing and strong resin bond provides durability and tear resistance
    • Grinding Aid incorporated on the disc to minimise grinding temperatures for heat-sensitive alloys


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Cubitron™ II Ceramic

    Application

    Stock Removal

    Backing Material

    Fibre

    Bonding

    Resin

    Bore

    22mm

    Bore Type

    X-Lock Hole

    Brand

    3M

    Colour

    Red

    Compatible Materials

    Stainless Steel

    Compatible With

    Right Angle Grinder

    Diameter

    125mm

    EAN

    0051141276465

    ECLASS Code

    21011313

    Grit

    60

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    12000rpm

    MFR Part No.

    7000028199

    Pack Quantity

    25

    Series

    987C

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole