SKU:
MMM2016812F
MPN:
7000028200
£1.69
Ex VAT
£2.03
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
3M Cubitron II Fibre Disc 987C offers significant gains in productivity on on medium to heavy-duty operation with our exceptionally high-performing 3M Precision-Shaped Grain combined with a stiff fibre backing. The disc achieves a highter cut-rate, geatrer durability and longer life than other fibre discs - all with less grinding pressure. This allows for less operator fatigue, faster throughput, and more parts per disc when tackling high pressure grinding applications such as medium to heavy-duty stock removal.
Features and Benefits
• 3M Precision-Shaped Grain maintains super-sharp points to help cut exceptionally fast and with less pressure
• Runs cooler and disc life is significantly longer allowing for more parts per disc and fewer disc changes
• Stiff fibre backing and strong resin bond provides durability and tear resistance
• Grinding Aid incorporated on the disc to minimise grinding temperatures for heat-sensitive alloys
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Application | Stock Removal Surface Preparation |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Round Hole |
Brand | 3M |
Colour | Orange |
Compatible Materials | Stainless Steel |
Compatible With | Right Angle Grinder |
Diameter | 125mm |
EAN | 0051141276502 |
ECLASS Code | 21011313 |
Grit | 80 |
Grit Grade | Coarse |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 7000028200 |
Pack Quantity | 25 |
Series | 987C |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |