£20.99
Ex VAT
£25.19
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
The Klingspor CS 565 fibre discs are optimal for use on materials such as steel, stainless steel and various other metals. This disc is available in a wide range of grits, hole types and diameters to suit various applications. Using the zirconia grain provides a reduction in grinding time while also increasing the abrasives' lifespan. With its high aggressiveness, the CS 565 is ideal for rough grinding work.
Features & Benefits
• Abrasive zirconia grain has a uniform crystalline structure making it extremely tough
• The disc is self-sharpening which delivers high quality grinding results
• Fibre discs combination of backing, bond and grit is well adapted for high stock removal rates
Typical Applications
• These range of discs are designed for use with x-lock grinders
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 30mm |
Bore Type | Star Shaped Hole |
Brand | Klingspor |
Colour | Dark Blue |
Compatible Materials | Non-Ferrous Metals |
Compatible With | Right Angle Grinder |
Diameter | 125mm |
EAN | 4014855032556 |
ECLASS Code | 21011313 |
Grit | 60 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 12200rpm |
MFR Part No. | 6721 |
Pack Quantity | 25 |
Series | CS565 |
Standards Met | EN 13743 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |